SMC AFF22C-F10D MAIN LINE FILTER


Main Line Filter

References
smc:AFF22C-F10D
rubix:202A3673
brand logo
brand logo
Technical specifications
MaterialPolycarbonate bowl
Connection 1G1 BSPP
Filter fineness3 µm
See all Specifications

Product details : SMC AFF22C-F10D MAIN LINE FILTER


This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-A is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types.
•Modular connection
•Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
•Threads: Rc, G, NPT

Body Size (Applicable compressor output): 22C (22kw)
Thread: F [G (Conforms to ISO1179-1)]
Port Size: 10 (1)
Accessory: None
Auto Drain: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Element Service Indicator: None
Pressure Switch 30V: None
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)122x273x122 mm
Logistic Weight2100 g
MaterialPolycarbonate bowl
Connection 1G1 BSPP
Filter fineness3 µm
Show UNSPSC/ECL@SS
£ 286.45 excl. VAT
/ Each
£ 343.74 incl. VAT
  • Delivery usually within ( 4 ) days