References
SMC:AW20-F02-7-2
Rubix:120A4748

Technical specifications
| Material | polycarbonate bowl |
|---|---|
| Connection 1 | 1/4 |
| Filter fineness | 5 µm |
Product details : SMC AW20-F02-7-2 FILTER REGULATOR
This filter/controller combination minimizes space and connections by integrating two units in one. Standard features include a purge regulator that can be locked quickly by lowering the adjustment lever. A wide range of options are available, including pressure gauges, automatic purge, metal bowl, different pressure settings, etc. The AW belongs to the family of modular air handling units and can be combined with products of similar size. This series is available in 4 body sizes and with connections ranging from M5 to 3/4 in inches (NPT) and mm Rc (PT).
Technical specifications
Attributes
| Logistic Weight | 350 g |
|---|---|
| Material | polycarbonate bowl |
| Connection 1 | 1/4 |
| Filter fineness | 5 µm |
| Body size | 20 mm |
| Volume flow rate | 500 l/min |
| Max. service pressure | 8.5 bar |
Show UNSPSC/ECL@SS
£ 28.67 excl. VAT
/ Each
£ 34.40 incl. VAT
- Delivery usually within ( 24 ) days