References
IMI Norgren:B64G-NNK-AD3-RFN
Rubix:119A5686
Manufacturer :B64G-NNK-AD3-RFN

Product details : NORGREN B64G-NNK-AD3-RFN FILTER-REGULATOR OLYMPIAN 64
Filter regulator 40 My 0.3-4 module
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Filter fineness | 40 µm |
| Type | filterregler |
| Material | acetal resin (adjusting knob);zinc alloy (body);aluminium (bonnet, bowl);polyurethane (elastomers);sintered plastic (filter element) |
| Volume flow rate | 75.6 l/min |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 4 bar |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Connection | ohne rahmen (standard) |
Show UNSPSC/ECL@SS
£ 308.57 excl. VAT
/ Each
£ 370.28 incl. VAT
- Usually arrives within 14 working days
