References
Festo:LFMB-D-MAXI
Rubix:114A4160
Manufacturer :192571
EAN:4052568152376

Documents
Product details : FESTO 192571 FINE FILTER LFMB-D-MAXI
Fine Filter LFMB-D-MAXI Without Threaded Connection plates with FRB Threaded pin. 1 µm Filter cartridge, with metal bowl guard. Series=D, Size=Maxi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 1175 g |
|---|---|
| Filter fineness | 1 µm |
| Type | fine filter lfmb-d-maxi 192571 |
| Material | housing: die-cast zinc; bowl: polycarbonate (pc); filter media: borosilicate fiber |
| Volume flow rate | 2220 l/min |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Connection | sub-base |
Show UNSPSC/ECL@SS
£ 596.14 excl. VAT
/ Each
£ 715.37 incl. VAT
- Delivery date on request
Contact a branch