SMC AMF250C-F02 ODOUR REMOVAL FILTER


Compressed air filter SMC

References
smc:AMF250C-F02
rubix:114A2668
brand logo
brand logo
Technical specifications
Threading diameter (inch)g1/4 bspp ''
See all Specifications

Product details : SMC AMF250C-F02 ODOUR REMOVAL FILTER


Odour Removal Filter
Nominal filtration rating 0.01 µm
Deodorises oil odour
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2.
•Odour Removal Filter
•Nominal filtration rating 0.01 µm
•Deodorises oil odour
•Rated flow from 200 to 12000 l/min (ANR)
•Connection size 1/8 to 2.

Body Size (Applicable compressor output): 250C (3.7kw)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: None
Rubber Material: Standard
Air Pressure: Standard
IN-OUT Direction: Standard
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)81x103x76 mm
Logistic Weight550 g
Threading diameter (inch)g1/4 bspp ''
Show UNSPSC/ECL@SS
£ 79.72 excl. VAT
/ Each
£ 95.66 incl. VAT
  • Delivery usually within ( 4 ) days