References
IMI Norgren:B07-201-M3KG
Rubix:119A5400
Manufacturer :B07-201-M3KG

Documents
Product details : NORGREN B07-201-M3KG FILTER REGULATOR
Filter regulator 40 My 0.3-7 G1/4
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 40 µm |
| Type | bspp (g) |
| Material | body: zinc alloy; cover: acetal; bowl (transparent): polycarbonate; filter element: sintered polypropylene; seals: nbr (nitrile rubber) |
| Volume flow rate | 390 l/min |
| Min. service pressure | 10 bar |
| Max. service pressure | 7 bar |
| Min. temperature | -34 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 61.22 excl. VAT
/ Each
£ 73.46 incl. VAT
- Usually arrives within 14 working days
