References
IMI Norgren:B74G-4GK-AD3-RMN
Rubix:120A3695
Manufacturer :B74G-4GK-AD3-RMN

Documents
Product details : NORGREN B74G-4GK-AD3-RMN FILTER REGULATOR
Filter controller 40 My 0.3-10 G1/2
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | die-cast aluminium (body);aluminium (bonnet);brass (valve);transparent polycarbonate, steel (bowl);sintered polypropylene (filter element);chloroprene rubber, nitrile butadiene rubber (elastomers) |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -34 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 509.17 excl. VAT
/ Each
£ 611.00 incl. VAT
- Usually arrives within 14 working days
