References
SMC:AFM20-F02-D
Rubix:265A1096
Manufacturer :AFM20-F02-D

Documents
Product details : SMC AFM20-F02-D
Modular-style Mist Separator
ISO 8573-1:2010 compliant
Nominal filtration rating 0.3 µm
Maximum flow rate up to 1100 l/min (ANR, 0.7MPa).
ISO 8573-1:2010 compliant
Nominal filtration rating 0.3 µm
Maximum flow rate up to 1100 l/min (ANR, 0.7MPa).
Strengths
•Mist separator
Can be used in a more compact modular design
Bowl can be attached and detached with one hand
Turn proof structure at pressurized state for bowl removal
Standard drain cock for one-touch drain exhaust
Cost effective and clean looking design
Can be used in a more compact modular design
Bowl can be attached and detached with one hand
Turn proof structure at pressurized state for bowl removal
Standard drain cock for one-touch drain exhaust
Cost effective and clean looking design
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 0.3 µm |
| Material | die-cast zinc (body) |
| Volume flow rate | 200 l/min |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 37.75 excl. VAT
/ Each
£ 45.30 incl. VAT
- Delivery usually within ( 4 ) days