References
IMI Norgren:4344-02
Rubix:80036479
Manufacturer :4344-02


Technical specifications
| Threading diameter (inch) | 1/2 - 3/4 '' |
|---|---|
| Filter fineness | 0.01 µm |
Product details : NORGREN 4344-02 FILTER ELEMENT
Filter element M-fiber
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 - 3/4 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Type | filter element |
| Material | synthetic fiber and polyurethane foam |
| Volume flow rate | 1680 l/min |
| Max. service pressure | 17 bar |
| Min. temperature | -34 °C |
| Max. temperature | 65 °C |
Show UNSPSC/ECL@SS
£ 558.39 excl. VAT
/ Each
£ 670.07 incl. VAT
- Usually arrives within 14 working days