NORGREN B72G-2GK-QT3-RMG FILTER REGULATOR EXCELON
Filter/Regulator
See technical informationSee documentsReferences
IMI Norgren:B72G-2GK-QT3-RMG
Rubix:132A1220
Manufacturer :B72G-2GK-QT3-RMG


Technical specifications
| Material | body: zinc; transparent bowl: polycarbonate (pc) |
|---|---|
| Connection 1 | g 1/4 |
| Filter fineness | 40 µm |
Documents
Product details : NORGREN B72G-2GK-QT3-RMG FILTER REGULATOR EXCELON
The filter/regulator offers a high efficency in water and particle removal. The Excelon design allows in-line installation or modular installation with other Excelon products.
Technical specifications
Attributes
| Material | body: zinc; transparent bowl: polycarbonate (pc) |
|---|---|
| Connection 1 | g 1/4 |
| Filter fineness | 40 µm |
| Body size | 50.5 mm |
| Volume flow rate | 2280 l/min |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 238.72 excl. VAT
/ Each
£ 286.46 incl. VAT
- Usually arrives within 14 working days