Modular filter regulator, AW20 series
Material | Polycarbonate tank |
---|---|
Connection 1 | 1/8 |
Filter fineness | 5 µm |
Logistics dimensions (L x W x H) | 52x157x40 mm |
---|---|
Logistic Weight | 347 g |
Material | Polycarbonate tank |
Connection 1 | 1/8 |
Filter fineness | 5 µm |
Body size | 20 mm |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Delivery usually within ( 10 ) days