Filter Pressure Regulator
Material | Aluminium |
---|---|
Connection 1 | G 1/2 in |
Filter fineness | 25 µm |
Material | Aluminium |
---|---|
Connection 1 | G 1/2 in |
Filter fineness | 25 µm |
Volume flow rate | 5500 l/min |
Min. service pressure | 0 bar |
Max. service pressure | 16 bar |
Usually arrives within 14 working days