SMC AW30-N03C-2-X2622 FILTER REGULATOR


Filter Regulator

References
smc:AW30-N03C-2-X2622
rubix:2599971
brand logo
brand logo
Technical specifications
Materialdie-cast aluminium(body);polyacetal (bonnet)

Product details : SMC AW30-N03C-2-X2622 FILTER REGULATOR


We have designed a special edition stainless steel version of our popular AW series filter regulators. The AW30 and AW40-X2622 are corrosive resistant as all the external parts are constructed from stainless steel 316. Moreover, they can handle a range of temperatures from as low as -40°C to as high as 80°C. With a set pressure range from 0,05 to 0,85 MPa and a maximum operating pressure of 2 MPa, these AW30 and AW40 filter regulators can be used with high inlet pressure. Sharing the same space saving features of our standard series, by integrating both the filter and regulator into one unit, these designs have a range of port sizes from ¼¨ to ¾¨ and can be used within any air preparation equipment, whatever the industry.
•External parts material: Stainless steel 316.
•Ambient and fluid temperature: -40 to 80°C.
•NACE International Standards compliant.

Body Size: 30
Thread Type: N (NPT)
Port Size: 03 (3/8)
Option 1: C [Float Type Auto Drain (N.C.)]
Flow Direction: Flow direction
Option 2: None

Technical specifications


Attributes
Materialdie-cast aluminium(body);polyacetal (bonnet)
Show UNSPSC/ECL@SS
£ 500.92 excl. VAT
/ Each
£ 601.10 incl. VAT
  • Delivery usually within ( 4 ) days