CAMOZZI FILTER REGULATOR-1/2-25 MICRON-CONNECTION 1/8 MC202-D08

Filter Regulator

See technical informationSee documents
References
Camozzi:MC202-D08
Rubix:203A0334
brand logo
Technical specifications
Materialzama;nbr;technopolymer
Connection 1g 1/2
Filter fineness25 µm
See all Specifications
Documents

Product details : CAMOZZI FILTER REGULATOR-1/2-25 MICRON-CONNECTION 1/8 MC202-D08


Series MC filter regulators are available with ports G1/4, G3/8 and G1/2. They combine the features of the filters and regulators and have smaller overall dimensions than the two separate components.

Strengths

•Quality of delivered air according to ISO 8573-1:2010, Classes 7.8.4 and 6.8.4
Minimal pressure decreases
Knob with closure
Integral return exhaust (relieving)

Technical specifications


Attributes
Materialzama;nbr;technopolymer
Connection 1g 1/2
Filter fineness25 µm
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 107.15 excl. VAT
/ Each
£ 128.58 incl. VAT
  • Usually arrives within 14 working days