References
SMC:AW20-F02-R
Rubix:133A8923
Manufacturer :AW20-F02-R

Technical specifications
| Material | polycarbonate (bowl) |
|---|---|
| Connection 1 | g 1/4 in |
| Filter fineness | 5 µm |
Documents
Product details : SMC AW20-F02-R FILTER REGULATOR
Technical specifications
Attributes
| Material | polycarbonate (bowl) |
|---|---|
| Connection 1 | g 1/4 in |
| Filter fineness | 5 µm |
| Body size | 20 mm |
Show UNSPSC/ECL@SS
£ 28.67 excl. VAT
/ Each
£ 34.40 incl. VAT
- Delivery usually within ( 19 ) days