References
Festo:LFR-D-MINI
Rubix:120A6118
Manufacturer :546432
EAN:4052568352974

Technical specifications
| Material | die-cast zinc (housing, port blocks);aluminium (metal bowl guard, port blocks, knurled nut);polycarbonate (bowl);polyacetal (regulating knob);nitrile rubber (seal) |
|---|---|
| Connection 1 | g 1/8 |
| Filter fineness | 40 µm |
Documents
Product details : FESTO 546432 BASIC VALVE LFR-D-MINI
Strengths
Space-saving design with filter and regulator in a single unit
Good particle separation and high flow rate
Good regulating characteristics with minimal hysteresis
Good particle separation and high flow rate
Good regulating characteristics with minimal hysteresis
Technical specifications
Attributes
| Material | die-cast zinc (housing, port blocks);aluminium (metal bowl guard, port blocks, knurled nut);polycarbonate (bowl);polyacetal (regulating knob);nitrile rubber (seal) |
|---|---|
| Connection 1 | g 1/8 |
| Filter fineness | 40 µm |
| Body size | 3175 mm |
| Volume flow rate | 11000 l/min |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 91.14 excl. VAT
/ Each
£ 109.37 incl. VAT
- Usually arrives within 14 working days