SMC AW10-M5-A FILTER REGULATOR


Regulator filter

References
smc:AW10-M5-A
rubix:2599870
AW10-40-A, AW Filter/Regulator Combination
brand logo
Technical specifications
MaterialPolycarbonate bowl
Connection 1M5
Filter fineness5 µm
See all Specifications

Product details : SMC AW10-M5-A FILTER REGULATOR


This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-A is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types.
•Modular type filter regulator
  • Integrated filter and regulator save space
  • Requires less piping
  • Optional embedded pressure gauge
  • Available with built-in backflow mechanism
  • Rc, G(PF) or NPT threads

    Size: 10
    Thread: Rc or Metric
    Port Size: M5 (M5 x 0.8)
    Accessory: None
    Set pressure: 0.05 to 0.7 MPa setting
    Bowl: Polycarbonate Bowl
    Drain port/Exhaust mechanism/Flow direction: None
    Pressure Unit: Name Plate and Pressure Gauge
    Made to Order: None
  • Technical specifications


    Attributes
    Logistic Weight92 g
    MaterialPolycarbonate bowl
    Connection 1M5
    Filter fineness5 µm
    Body size10 mm
    Volume flow rate100 l/min
    Min. service pressure 0.5 bar
    Max. service pressure7 bar
    Show UNSPSC/ECL@SS
    £ 19.17 excl. VAT
    / Each
    £ 23.00 incl. VAT
    • Delivery usually within ( 4 ) days