CAMOZZI FILTER REGULATOR-1/4-5 MICRON-DEPRESS MC104-D14

Filter Regulator

See technical informationSee documents

References

Camozzi:MC104-D14
Rubix:203A0330
brand logo

Technical specifications

Materialzama;nbr;technopolymer
Connection 1g 1/4
Filter fineness5 µm
See all Specifications

Documents

Product details : CAMOZZI FILTER REGULATOR-1/4-5 MICRON-DEPRESS MC104-D14


Series MC filter regulators are available with ports G1/4, G3/8 and G1/2. They combine the features of the filters and regulators and have smaller overall dimensions than the two separate components.

Strengths

•Quality of delivered air according to ISO 8573-1:2010, Classes 7.8.4 and 6.8.4
Minimal pressure decreases
Knob with closure
Integral return exhaust (relieving)

Technical specifications


Attributes
Materialzama;nbr;technopolymer
Connection 1g 1/4
Filter fineness5 µm
Max. service pressure10 bar
£ 78.98 excl. VAT
/ Each
£ 94.78 incl. VAT
  • Usually arrives within 14 working days