References
SMC:AW30-F03
Rubix:120A2281
Manufacturer :AW30-F03

Technical specifications
| Material | polycarbonate bowl |
|---|---|
| Connection 1 | g 3/8 |
| Filter fineness | 5 µm |
Product details : SMC AW30-F03 FILTER/REGULATOR
This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in four body sizes with piping from M5 to 3/4 in Rc, NPT or G thread types.
Technical specifications
Attributes
| Logistic Weight | 408 g |
|---|---|
| Material | polycarbonate bowl |
| Connection 1 | g 3/8 |
| Filter fineness | 5 µm |
| Body size | 30 mm |
| Volume flow rate | 1500 l/min |
| Max. service pressure | 8.5 bar |
Show UNSPSC/ECL@SS
£ 44.76 excl. VAT
/ Each
£ 53.71 incl. VAT
- Delivery usually within ( 10 ) days