CAMOZZI FILTER/REG MX2-3/8-FR0004

Filter Regulator

See technical information
References
Camozzi:MX2-3/8-FR0004
Rubix:113A9699
Manufacturer :MX2-3/8-FR0004
brand logo
Technical specifications
Materialaluminium (body)
Connection 1g 3/8
Filter fineness25 µm
See all Specifications

Product details : CAMOZZI FILTER/REG MX2-3/8-FR0004


The filter regulators of the mx series combine pressure regulator and filter in one device. Hence, they are compact and for suitable for pre-filtering. They are available with or without secondary ventilation and with a diaphragm valve for direct pressure control as well as an integrated condensate drain, manual or automatic, equipped. Farther do they have a built-in manometer.The Mx series offers solutions that savings in installation time, space requirements and costs.

Strengths

•Air quality according to ISO 8573-1: 2010, classes 7.8.4 and 6.8.4
With an integrated manometer or pressure gauge connection
Handwheel with lock
Container lock

Technical specifications


Attributes
Materialaluminium (body)
Connection 1g 3/8
Filter fineness25 µm
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 113.80 excl. VAT
/ Each
£ 136.56 incl. VAT
  • Usually arrives within 14 working days