PARKER FILTER REGULATOR P32EB14EGMBNGP
Parker Hannifin Compact Filter/Regulator
See technical informationSee documentsReferences
Parker:P32EB14EGMBNGP
Rubix:152A7270
Manufacturer :P32EB14EGMBNGP

Documents
Product details : PARKER FILTER REGULATOR P32EB14EGMBNGP
Strengths
•Integral 1/4", 3/8" or 1/2" ports (NPT & BSPP)
High efficiency 5 micron element as standard
Excellent water removal efficiency
Robust but lightweight Aluminium construction\•Positive bayonet latch to ensure correct & safe fitting
Secondary pressure ranges 0-2 bar (0-30 psig), 0-4 bar, (0-60 psig), 0-8 bar (0-125 psig), 0-17 bar (0-250 psig)
Secondary aspiration plus balanced poppet provides quick response and accurate pressure regulation
High efficiency 5 micron element as standard
Excellent water removal efficiency
Robust but lightweight Aluminium construction\•Positive bayonet latch to ensure correct & safe fitting
Secondary pressure ranges 0-2 bar (0-30 psig), 0-4 bar, (0-60 psig), 0-8 bar (0-125 psig), 0-17 bar (0-250 psig)
Secondary aspiration plus balanced poppet provides quick response and accurate pressure regulation
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Connection 1 | 1/2 |
| Filter fineness | 5 µm |
| Body size | 60 mm |
| Volume flow rate | 4620 l/min |
| Max. service pressure | 8 bar |
| Drain Type | manual drain |
Show UNSPSC/ECL@SS
£ 134.42 excl. VAT
/ Each
£ 161.30 incl. VAT
- Usually arrives within 14 working days
