References
SMC:AW20-F02CE-D
Rubix:265A1170
Manufacturer :AW20-F02CE-D

Technical specifications
| Material | polycarbonate |
|---|---|
| Connection 1 | 1/4 |
| Filter fineness | 5 µm |
Product details : SMC AW20-F02CE-D
Modular-style Filter Regulator
ISO 8573-1:2010 compliant
Maximum flow rate up to 17500 l/min (ANR, 0.7MPa).
ISO 8573-1:2010 compliant
Maximum flow rate up to 17500 l/min (ANR, 0.7MPa).
Technical specifications
Attributes
| Material | polycarbonate |
|---|---|
| Connection 1 | 1/4 |
| Filter fineness | 5 µm |
| Body size | 20 mm |
| Volume flow rate | 17600 l/min |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 52.16 excl. VAT
/ Each
£ 62.59 incl. VAT
- Delivery usually within ( 8 ) days