SMC AW20-F02CH-C-B FILTER REGULATOR


Filter Regulator

References
smc:AW20-F02CH-C-B
rubix:241A6349
brand logo
brand logo
Technical specifications
MaterialPolycarbonate (Bowl)
Connection 1G 1/4 in
Filter fineness5 µm
See all Specifications

Product details : SMC AW20-F02CH-C-B FILTER REGULATOR


This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW is part of the family of modular air preparation units and can be combined with other similar sized products.

Applications

Marine Environments;Water Splash Zone in Various Processes;Washdown in Food Plants

Technical specifications


Attributes
MaterialPolycarbonate (Bowl)
Connection 1G 1/4 in
Filter fineness5 µm
Body size20 mm
Show UNSPSC/ECL@SS
£ 51.29 excl. VAT
/ Each
£ 61.55 incl. VAT
  • Delivery usually within ( 27 ) days