MECALINE 836191 FILTER/REGULATOR G 1/8IN


Adjustment filter

References
mecaline:836191
rubix:216A1430
ean:3660338055225
REGULATOR FILTER  1/8-G
brand logo
Technical specifications
MaterialPolymer body
Connection 13/8
Filter fineness20 µm
See all Specifications

Product details : MECALINE 836191 FILTER/REGULATOR G 1/8IN


Polymer body. Filtering: 20 microns. Temperature: -10 to 50°C (10 bar). Inlet pressure (with delta P 1 bar): 0 to 15 bar. Output pressure (with delta P 1 bar): 0 to 8 bar. Maximum pressure: 15 bar. Range (with delta P 1 bar): 1.650 Nl/min (6 bar)

Technical specifications


Attributes
MaterialPolymer body
Connection 13/8
Filter fineness20 µm
Volume flow rate1650 l/min
Show UNSPSC/ECL@SS
£ 84.47 excl. VAT
/ Each
£ 101.36 incl. VAT
  • In stock: Next day delivery