Filter Regulator
Material | nbr;tecnopolymer;hdpe (filtering element) |
---|---|
Connection 1 | g 3/8 |
Filter fineness | 25 µm |
Material | nbr;tecnopolymer;hdpe (filtering element) |
---|---|
Connection 1 | g 3/8 |
Filter fineness | 25 µm |
Min. service pressure | 0.5 bar |
Max. service pressure | 10 bar |
Usually arrives within 14 working days