MECALINE 891697 REGULATOR S2 G1/4IN


FILTER REGULATOR

References
mecaline:891697
rubix:253A0432
ean:3660338443367
brand logo
brand logo
Technical specifications
Connection 1G1/4
See all Specifications

Product details : MECALINE 891697 REGULATOR S2 G1/4IN


Filter Regulator available in 3 different aluminium body sizes with different flow rate ranges, pressure range from 0.15 to 0.9 MPa, Semi-auto drain + Manual drain, pressed-in self-locking mechanism to prevent the abnormal movement of the set pressure caused by external interfere. Pre-installed circular square pressure gauge which with clip and magnifier is used to save installation space, and installation brackets. Filter 40 μm and Polycarbonates bowl.

Technical specifications


Attributes
Connection 1G1/4
MaterialAluminium body
Body size2 mm
Min. service pressure 1.5 bar
Max. service pressure9 bar
Show UNSPSC/ECL@SS
£ 17.18 excl. VAT
/ Each
£ 20.62 incl. VAT
  • Usually arrives within 14 working days