References
SMC:AW40-F04D-D
Rubix:265A1175
Manufacturer :AW40-F04D-D

Technical specifications
| Material | die-cast aluminium |
|---|---|
| Connection 1 | g 1/2 in |
| Filter fineness | 5 µm |
Documents
Product details : SMC AW40-F04D-D FILTER REGULATOR
Modular-style Filter Regulator
ISO 8573-1:2010 compliant
Maximum flow rate up to 17500 l/min (ANR, 0.7MPa).
ISO 8573-1:2010 compliant
Maximum flow rate up to 17500 l/min (ANR, 0.7MPa).
Strengths
•Modular type filter regulator
Rated filtration ( m): 2, 10, 20, 40 , 70 or 100
Optional embedded pressure gauge
Available with built-in backflow mechanism
Rc, G(PF) or NPT threads
Rated filtration ( m): 2, 10, 20, 40 , 70 or 100
Optional embedded pressure gauge
Available with built-in backflow mechanism
Rc, G(PF) or NPT threads
Technical specifications
Attributes
| Material | die-cast aluminium |
|---|---|
| Connection 1 | g 1/2 in |
| Filter fineness | 5 µm |
| Body size | 40 mm |
Show UNSPSC/ECL@SS
£ 76.35 excl. VAT
/ Each
£ 91.62 incl. VAT
- Delivery usually within ( 8 ) days