References
Camozzi:MC202-F00
Rubix:248A4342
Manufacturer :MC202-F00


Technical specifications
| Material | nbr;tecnopolymer;hdpe (filtering element) |
|---|---|
| Connection 1 | g 1/2 |
| Filter fineness | 25 µm |
Product details : CAMOZZI MC202-F00 FILTER 1/2-25 MICRON FILTER SEMI AUTOMATIC
40-3202-1100 MC202-F00
Technical specifications
Attributes
| Material | nbr;tecnopolymer;hdpe (filtering element) |
|---|---|
| Connection 1 | g 1/2 |
| Filter fineness | 25 µm |
| Max. service pressure | 16 bar |
Show UNSPSC/ECL@SS
£ 63.92 excl. VAT
/ Each
£ 76.70 incl. VAT
- Usually arrives within 14 working days