References
IMI Norgren:F72G-3GN-ST3
Rubix:114A6284
Manufacturer :F72G-3GN-ST3

Product details : NORGREN F72G-3GN-ST3 FILTER
Compressed air filter 40 My G3/8
Filter F72 G3/8 Semi Auto Drain
Technical specifications
Attributes
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Filter fineness | 40 µm |
| Type | parallel (g) |
| Material | body: die-cast zinc; bowl: transparent polycarbonate (pc); filter element: sintered polypropylene (pp) |
| Volume flow rate | 1680 l/min |
| Max. service pressure | 10 bar |
| Min. temperature | -34 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 152.13 excl. VAT
/ Each
£ 182.56 incl. VAT
- Usually arrives within 14 working days
