FESTO 532783 ACTIVATED CARBON FILTER LFX-1/2-D-MIDI
Active Carbon Filter
See technical informationSee documentsReferences
Festo:LFX-1/2-D-MIDI
Rubix:114A1328
Manufacturer :532783
EAN:4052568165499

Documents
Product details : FESTO 532783 ACTIVATED CARBON FILTER LFX-1/2-D-MIDI
Activated carbon Filter LFX-1/2-D-MIDI High performance Filter for virtually oil-free, odourless compressed Air, suitable for use in the food processing industry Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Design structure=(* Active carbon Filter, * Fibre Filter), Bowl guard=Metal bowl guard
Technical specifications
Attributes
| Logistic Weight | 920 g |
|---|---|
| Threading diameter (inch) | g 1/2 '' |
| Type | actiefkoolfilter lfx-1/2-d-midi 532783 |
| Material | body: die-cast zinc; bowl: pc (polycarbonate); bowl protector: aluminum; seals: nbr; filter element: activated carbon fabric |
| Volume flow rate | 900 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Connection | vrouwelijke draad (female thread) g1/2 |
Show UNSPSC/ECL@SS
£ 290.02 excl. VAT
/ Each
£ 348.02 incl. VAT
- Delivery date on request
Contact a branch