Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 186471 FILTER COMBINATION LFMBA-1/4-D-MIDI
FESTO 186471 FILTER COMBINATION LFMBA-1/4-D-MIDI
LFMBA filter combination
References
festo:
LFMBA-1/4-D-MIDI
rubix:
114A1171
manufacturer :
186471
ean:
4052568146740
Technical specifications
Threading diameter (inch)
1/4
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 186471 FILTER COMBINATION LFMBA-1/4-D-MIDI
Fine Filter combination LFMBA-1/4-D-MIDI Micro Filter 1 µm for prefiltration and Micro Filter 0.01 µm, with metal bowl guard. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
Logistic Weight
1631,2
g
Threading diameter (inch)
1/4
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
335.08
excl. VAT
/
Each
£
402.10
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS R412009065
SMC AFM20-F02C-A MIST SEPARATOR
FESTO 162640 FINE FILTER LFMB-3/4-D-MAXI-A
FESTO 552976 FINE FILTER
SMC AMD70D-F14-H MICRO MIST SEPARATOR
FESTO 162645 MICRO FILTER LFMA-3/8-D-MIDI
FESTO 547922 MICRO-FILTER CARTRIDGE MS6-LFM-AI
AVENTICS R412009011
FESTO 553060 FINE FILTER
NORGREN F73G-4GN-QT3 FILTER EXCELON
FESTO 162658 FILTER COMBINATION LFMBA-1/8-D-MINI
SMC AF40-F04D-8-A AIR FILTER
AVENTICS R412009052
SMC AF40-F04D-A AIR FILTER
AVENTICS R412006001