References
IMI Norgren:B64G-2GK-MD3-RMN
Rubix:120A3557
Manufacturer :B64G-2GK-MD3-RMN

Product details : NORGREN B64G-2GK-MD3-RMN FILTER-REGULATOR OLYMPIAN 64
Filter regulator 40 My 0.3-10 G 1/4
Filter regulator offering high efficiency water removal and good regulation characteristics. Non-rising adjusting knob has snap-action lock.
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 40 µm |
| Type | bspp (g) |
| Material | body and yoke: zinc alloy; connecting piece: aluminum; metal bowl: aluminum; level indicator: grilamid; filter element: sintered plastic; adjusting knob: acetal resin; elastomers: nbr |
| Volume flow rate | 1800 l/min |
| Min. service pressure | 17 bar |
| Max. service pressure | 17 bar |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 221.31 excl. VAT
/ Each
£ 265.57 incl. VAT
- Usually arrives within 14 working days
