References
SMC:ZFC77
Rubix:114A8769
Manufacturer :ZFC77
EAN:3618036490626



Documents
Product details : SMC ZFC77 IN-LINE AIR FILTER
Series ZF are air suction filters that prevent trouble in vacuum equipment caused by contaminants in the air. They are light weight and compact. ZF filter elements are easily replaced without tools.
•Wide range of applicable tubing.
•Lock mechanism.
•Easy piping.
•Interchangeability.
•Flexible mounting orientation.
•Lightweight.
•Variety of colours for an easy visualization.
Body Size: 7 (100 l/min)
Applicable Tubing O.D.: 7 (ø12)
Bracket: None
Made to Order: None
•Lock mechanism.
•Easy piping.
•Interchangeability.
•Flexible mounting orientation.
•Lightweight.
•Variety of colours for an easy visualization.
Body Size: 7 (100 l/min)
Applicable Tubing O.D.: 7 (ø12)
Bracket: None
Made to Order: None
Technical specifications
Attributes
| Threading diameter (inch) | 0.47 '' |
|---|---|
| Filter fineness | 5 µm |
| Type | in-line air filter (vacuum suction) |
| Material | polycarbonate (case) |
| Volume flow rate | 100 l/min |
| Max. service pressure | 10 bar |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Connection | one-touch fitting |
Show UNSPSC/ECL@SS
£ 13.33 excl. VAT
/ Each
£ 16.00 incl. VAT
- Delivery usually within ( 4 ) days