References
Festo:LF-1/2-D-MAXI
Rubix:114A1072
Manufacturer :186463
EAN:4052568146665

Documents
Product details : FESTO 186463 FILTER LF-1/2-D-MAXI
Filter LF-1/2-D-MAXI With metal bowl guard. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 235x70x100 mm |
|---|---|
| Logistic Weight | 1466 g |
| Threading diameter (inch) | 1/2 '' |
| Filter fineness | 40 µm |
| Material | zinc die cast |
| Volume flow rate | 4400 l/min |
Show UNSPSC/ECL@SS
£ 333.30 excl. VAT
/ Each
£ 399.96 incl. VAT
- Delivery date on request
Contact a branch