SMC ZFC-EL-4 SPARE ELEMENT 1 LOT =10 PCS


Vacuum Filter with Fitting

References
smc:ZFC-EL-4
rubix:123A0477
brand logo
brand logo
Technical specifications
Filter fineness5 µm
See all Specifications

Product details : SMC ZFC-EL-4 SPARE ELEMENT 1 LOT =10 PCS


Series ZF are air suction filters that prevent trouble in vacuum equipment caused by contaminants in the air. They are light weight and compact. ZF filter elements are easily replaced without tools.

Strengths

IN/OUT straight piping
Applicable tubing sizes: metric 2, 3.2, 4, 6, 8 and inch 1/8", 5/32", 1/4", 5/16"
One-touch fittings for easy installation and removal
Lightweight molded resin parts
Cartridge type allows element replacement

Technical specifications


Attributes
Logistic Weight31 g
Filter fineness5 µm
TypeVacuum Filter
MaterialSintered Resin
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 16.10 excl. VAT
/ Each
£ 19.32 incl. VAT
  • In stock: Next day delivery