References
IMI Norgren:F07-200-A1TG
Rubix:133A7838
Manufacturer :F07-200-A1TG

Product details : NORGREN F07-200-A1TG NORGREN F07 FILTER (5 MICRON)
Compressed air filter 5 My G1/4
Filter F07 G1/4 Auto Drain
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 5 µm |
| Type | parallel (g) |
| Material | body: zinc alloy; bowl (transparent): polycarbonate (plastic); filter element: sintered pp; seals: nbr |
| Volume flow rate | 690 l/min |
| Max. service pressure | 10 bar |
| Min. temperature | -34 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 46.06 excl. VAT
/ Each
£ 55.27 incl. VAT
- Usually arrives within 14 working days
