NORGREN F68G-8GN-AR3 FILTER OLYMPIAN
Olympian Plus general purpose filter
See technical informationSee documentsReferences
IMI Norgren:F68G-8GN-AR3
Rubix:133A4183
Manufacturer :F68G-8GN-AR3

Documents
Product details : NORGREN F68G-8GN-AR3 FILTER OLYMPIAN
Compressed air filter 40 My G1
Technical specifications
Attributes
| Threading diameter (inch) | 1 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | aluminium |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 398.37 excl. VAT
/ Each
£ 478.04 incl. VAT
- Usually arrives within 14 working days
