Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
SMC AF40-F04C-8 AIR FILTER
SMC AF40-F04C-8 AIR FILTER
Air Filter
References
smc:
AF40-F04C-8
rubix:
114A8936
Technical specifications
Threading diameter (inch)
G1/2 BSPP
''
See all Specifications
Product details
Technical specifications
Product details : SMC AF40-F04C-8 AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Technical specifications
Attributes
Logistic Weight
450
g
Threading diameter (inch)
G1/2 BSPP
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.19
excl. VAT
/
Each
£
111.83
incl. VAT
Delivery usually within (
4
) days
Select variants (67)
Add to cart
Create PDF from product
Check our products from related categories
NORGREN BL64-208 FILTER REGULATOR LUBRICATOR
FESTO 553084 FINE FILTER
FESTO 186470 MICRO FILTER LFMA-1/4-D-MIDI-A
AVENTICS R412006016
SMC AF60-F10D AIR FILTER
NORGREN B68G-AGK-AR3-RLN FILTER REGULATOR OLYMPIAN
AVENTICS 0821303817
SMC ZM-SF FILTER ELEMENT / SUCTION FILTER ZM
FESTO 532863 FILTER COMBINATION LFMBA-1/8-D-MINI-DA
NORGREN F72G-3GN-AL3 FILTER EXCELON
AVENTICS R412007037 MICRO FILTER
AVENTICS 0821303716
AVENTICS R412009002
FESTO 532782 ACTIVATED CARBON FILTER LFX-3/8-D-MIDI
PARKER FILTER MXA1210CBG2GG121