References
IMI Norgren:F74G-4GN-AP1
Rubix:114A6135
Manufacturer :F74G-4GN-AP1

Product details : NORGREN F74G-4GN-AP1 FILTER
Filter F74 G1/2 Auto Drain
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Filter fineness | 5 µm |
| Type | parallel (g) |
| Material | body: die-cast aluminum; bowl: transparent polycarbonate with steel protection; filter element: sintered polypropylene; elastomers: cr (chloroprene) and nbr (nitrile) |
| Max. service pressure | 10 bar |
| Min. temperature | -34 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 273.53 excl. VAT
/ Each
£ 328.24 incl. VAT
- Usually arrives within 14 working days
