FESTO 162644 MICRO FILTER LFMA-3/8-D-MINI
LFMA ultra-fine filter
See technical informationSee documentsReferences
Festo:LFMA-3/8-D-MINI
Rubix:114A0865
Manufacturer :162644
EAN:4052568072391

Documents
Product details : FESTO 162644 MICRO FILTER LFMA-3/8-D-MINI
Micro Filter LFMA-3/8-D-MINI With bowl guard. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 436,83 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 132.24 excl. VAT
/ Each
£ 158.69 incl. VAT
- Delivery usually within ( 8 ) days