References
Festo:LFMA-D-MAXI-DA
Rubix:114A4728
Manufacturer :532839
EAN:4052568165789

Documents
Product details : FESTO 532839 MICRO FILTER LFMA-D-MAXI-DA
Micro Filter LFMA-D-MAXI-DA Without Threaded Connection plates with FRB Threaded pin. 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Series=D, Size=Maxi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
Micro filter LFMA-D-MAXI-DA 532839
Technical specifications
Attributes
| Logistic Weight | 1222,5 g |
|---|---|
| Threading diameter (inch) | 1 '' |
| Filter fineness | 0.01 µm |
| Type | manual (condensate drain by rotation) |
| Material | housing: die-cast zinc; bowl: pc (polycarbonate); filter element: borosilicate fiber |
| Volume flow rate | 2200 l/min |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 623.93 excl. VAT
/ Each
£ 748.72 incl. VAT
- Delivery date on request
Contact a branch