References
SMC:AFF8C-F04D-T
Rubix:114A2833
Manufacturer :AFF8C-F04D-T
EAN:3618035591522

Technical specifications
| Threading diameter (inch) | g1/2 bspp '' |
|---|---|
| Filter fineness | 3 µm |
Product details : SMC AFF8C-F04D-T MAIN LINE FILTER
Series AFF is mounted to main piping to remove impurities like oil, water and foreign matter in compressed air. No screw threads or tie rods are required; therefore, removal and replacement of the element is made quick and easy. Series AFF improves the function of downward dryers, extends the life of precision filters and prevents trouble with equipment.
▪ Body Size (Applicable compressor output): 8C (7.5kw)
▪ Thread: F [G (Conforms to ISO1179-1)]
▪ Port Size: 04 (1/2)
▪ Accessory: None
▪ Auto Drain: D (N.O. Auto Drain)
▪ Rubber Material: Standard
▪ Air Pressure: Standard
▪ Drain Guide: None
▪ IN-OUT Direction: Standard
▪ Pressure Switch 125VAC, 30VDC: None
▪ Element Service Indicator: T (Yes)
▪ Pressure Switch 30V: None
▪ Degreasing Wash: None
▪ Thread: F [G (Conforms to ISO1179-1)]
▪ Port Size: 04 (1/2)
▪ Accessory: None
▪ Auto Drain: D (N.O. Auto Drain)
▪ Rubber Material: Standard
▪ Air Pressure: Standard
▪ Drain Guide: None
▪ IN-OUT Direction: Standard
▪ Pressure Switch 125VAC, 30VDC: None
▪ Element Service Indicator: T (Yes)
▪ Pressure Switch 30V: None
▪ Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x255x90 mm |
|---|---|
| Logistic Weight | 900 g |
| Threading diameter (inch) | g1/2 bspp '' |
| Filter fineness | 3 µm |
| Type | parallel (g) |
| Material | polycarbonate bowl; cast aluminum body; tempered glass porthole |
| Volume flow rate | 1500 l/min |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 164.01 excl. VAT
/ Each
£ 196.81 incl. VAT
- Delivery usually within ( 4 ) days