Fine Filter
Threading diameter (inch) | g 1/2 '' |
---|---|
Filter fineness | 1 µm |
Logistic Weight | 736 g |
---|---|
Threading diameter (inch) | g 1/2 '' |
Filter fineness | 1 µm |
Material | die-cast aluminium |
Min. service pressure | 2 bar |
Max. service pressure | 12 bar |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 16 ) days