References
Festo:LFMB-1/2-D-MIDI-DA-A
Rubix:114A4721
Manufacturer :532832
EAN:4052568165727

Documents
Product details : FESTO 532832 FINE FILTER LFMB-1/2-D-MIDI-DA-A
Fine Filter LFMB-1/2-D-MIDI-DA-A 1 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 1090 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Filter fineness | 1 µm |
Show UNSPSC/ECL@SS
£ 432.50 excl. VAT
/ Each
£ 519.00 incl. VAT
- Delivery date on request
Contact a branch