NORGREN B68G-8GK-MR3-RLN FILTER REGULATOR OLYMPIAN
Compressed AirFilter
See technical informationSee documentsReferences
IMI Norgren:B68G-8GK-MR3-RLN
Rubix:133A7724
Manufacturer :B68G-8GK-MR3-RLN

Documents
Product details : NORGREN B68G-8GK-MR3-RLN FILTER REGULATOR OLYMPIAN
Filter controller 40 My 0.4-8 G1
Strengths
•High Efficiency Water Remova
Good regulation characteristics
Non-rising Adjusting knob has Snap-Action Lock
Good regulation characteristics
Non-rising Adjusting knob has Snap-Action Lock
Applications
|
Technical specifications
Attributes
| Threading diameter (inch) | 1 '' |
|---|---|
| Filter fineness | 40 µm |
| Type | filterregler (olympian plus) b68g-8gk-mr3-rln |
| Material | aluminium |
| Volume flow rate | 14400 l/min |
| Min. service pressure | 0.4 bar |
| Max. service pressure | 8 bar |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Connection | g1 (iso g/ptf) |
Show UNSPSC/ECL@SS
£ 482.04 excl. VAT
/ Each
£ 578.45 incl. VAT
- Usually arrives within 14 working days
