Filters
Threading diameter (inch) | 1/2 '' |
---|---|
Filter fineness | 0.3 µm |
Logistics dimensions (L x W x H) | 88x222x70 mm |
---|---|
Logistic Weight | 612 g |
Threading diameter (inch) | 1/2 '' |
Filter fineness | 0.3 µm |
Material | die-cast aluminium |
Volume flow rate | 1100 l/min |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 22 ) days