Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162608 FILTER LF-3/8-D-MINI-A
FESTO 162608 FILTER LF-3/8-D-MINI-A
LF Filter
References
festo:
LF-3/8-D-MINI-A
rubix:
114A2001
manufacturer :
162608
ean:
4052568072292
Technical specifications
Threading diameter (inch)
3/8
''
Filter fineness
40
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162608 FILTER LF-3/8-D-MINI-A
Filter LF-3/8-D-MINI-A With metal bowl guard. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=fully automatic
Technical specifications
Attributes
Logistic Weight
415
g
Threading diameter (inch)
3/8
''
Filter fineness
40
µm
Material
Zinc die-cast
Volume flow rate
1400
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.52
excl. VAT
/
Each
£
142.22
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 553086 MICRO FILTER
FESTO 192573 FINE FILTER LFMB-D-MIDI-A
FESTO 162666 FILTER COMBINATION LFMBA-1/8-D-MINI-A
AVENTICS 0821303309
SMC AF40-F06 AIR FILTER
AVENTICS R412006082
ASCONUMAT FILTER REGULATOR G652APBP4GA00HN
FESTO 529673 MICRO FILTER MS6-LFM-3/8-AUV
AVENTICS 0821303816
SMC AMD30-F02-D MICRO MIST SEPARATOR
FESTO 553074 FINE FILTER
FESTO 553082 FINE FILTER
AVENTICS 0821303502
SMC AF40-F04-A AIR FILTER
AVENTICS R412006072