FESTO 537146 MICRO-FILTER CARTRIDGE MS12-LFM-A
Micro filter cartridge
See technical informationSee documentsReferences
Festo:MS12-LFM-A
Rubix:122A0136
Manufacturer :537146
EAN:4052568172213

Documents
Product details : FESTO 537146 MICRO-FILTER CARTRIDGE MS12-LFM-A
Micro Filter cartridge MS12-LFM-A For MS series, degree of filtration: 0.01 µm Size=12, Series=MS, Grade of filtration=0,01 µm, Corrosion resistance classification CRC=2, Product weight=425 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 415x78x103 mm |
|---|---|
| Logistic Weight | 480 g |
| Filter fineness | 0.01 µm |
| Type | cartouche microfiltrante ms12-lfm-a |
| Material | borosilicate fiber (filter element); nbr (seals) |
| Volume flow rate | 7000 l/min |
| Min. service pressure | 0.8 bar |
| Max. service pressure | 20 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 340.19 excl. VAT
/ Each
£ 408.23 incl. VAT
- Delivery usually within ( 6 ) days