References
Festo:LFMB-D-MAXI-A
Rubix:114A4281
Manufacturer :192574
EAN:4052568152390

Documents
Product details : FESTO 192574 FINE FILTER LFMB-D-MAXI-A
Fine Filter LFMB-D-MAXI-A Without Threaded Connection plates with FRB Threaded pin. 1 µm Filter cartridge, with metal bowl guard. Series=D, Size=Maxi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 1230 g |
|---|---|
| Filter fineness | 1 µm |
| Type | fijnfilter (lfmb-d) |
| Material | die-cast zinc |
| Volume flow rate | 2400 l/min |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Connection | sub-base (pneumatische aansluiting poort 1 & 2) |
Show UNSPSC/ECL@SS
£ 710.88 excl. VAT
/ Each
£ 853.06 incl. VAT
- Delivery date on request
Contact a branch