SMC AFD40-F03D-D MICRO-MIST SEPARATOR
AFD20-D to AFD40-D, Micro Mist Separator
See technical informationSee documentsReferences
SMC:AFD40-F03D-D
Rubix:393A6758
Manufacturer :AFD40-F03D-D

Technical specifications
| Threading diameter (inch) | g 3/8 '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : SMC AFD40-F03D-D MICRO-MIST SEPARATOR
Modular-style Micro Mist Separator
ISO 8573-1:2010 compliant
Nominal filtration rating 0.01 µm
Maximum flow rate up to 600 l/min (ANR, 0.7MPa).
Strengths
ISO 8573-1:2010 compliant
Nominal filtration rating 0.01 µm
Maximum flow rate up to 600 l/min (ANR, 0.7MPa).
Technical specifications
Attributes
| Threading diameter (inch) | g 3/8 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Type | separator mikromgieł |
| Volume flow rate | 600 l/min |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 89.85 excl. VAT
/ Each
£ 107.82 incl. VAT
- Usually arrives within 14 working days